
4" LED Downlight, Selectable CCT 27K-65K, Matte White
Item #: 2856580
Cat #: HLBPH406FS6
UPC: 080083304066
to view pricing and more.
Documents & Guides
4-Inch Round Slim SmoothLens Canless LED Downlight with Dead-Front Polymer Trim and Remote Driver / Junction Box, 600 Lumens, Selectable CCT 27K-65K, 5% Phase Cut LE/TE Dimming, 120V 60Hz, Wet Location Listed, Matte White
Overview
4-Inch Round Slim SmoothLens Canless LED Downlight with Dead-Front Polymer Trim and Remote Driver / Junction Box, 600 Lumens, Selectable CCT 27K-65K, 5% Phase Cut LE/TE Dimming, 120V 60Hz, Wet Location Listed, Matte White
Its 1/2"-thin design allows the HLBPH to be installed under obstructions that are hidden above the ceiling. Canless installation means the fixture mounts directly to the ceiling – no housing required. The 6-color selectability and flicker-free 5% dimming allow for easy lighting customization
Also known as: 080083304066, HLBPH406FS6
Specifications
| Color Temperature: | 6500 (Daylight), Selectable, 2700 to 5000 (Warm to Cool White) |
| Lumens: | 600 |
| Color: | Matte White |
| Wattage: | 8.500 |
| Light Technology: | LED |
| Color Temperature: | 6500 (Daylight), Selectable, 2700 to 5000 (Warm to Cool White) |
| Color: | Matte White |
| Light Technology: | LED |
| Lumens: | 600 |
| Wattage: | 8.500 |