Female Disconnect, nylon barrel insulate

Item #: 285694

Cat #: DNF14-250-E

UPC: 074983364367

to view pricing and more.
Documents & Guides
The vibration resistant female disconnect is made of brass and is tin-plated. It is barrel insulated in a blue, nylon housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.83" (21.1 mm)

Overview

The vibration resistant female disconnect is made of brass and is tin-plated. It is barrel insulated in a blue, nylon housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.83" (21.1 mm)
Also known as: 074983364367, DNF14-250-E

Specifications

Color: Blue
Material: Brass
Color: Blue
Material: Brass