This product may not be available in all locations.
12
more

to view pricing and more.
Documents & Guides
M580-SAFETY PROCESSOR LEVEL 4 - COPRO
Overview
M580-SAFETY PROCESSOR LEVEL 4 - COPRO
This processor module is part of the Modicon M580 range, an offer of PACs and safety PLCs with built-in Ethernet. This processor module offers a maximum of 8 rack configuration and 144 application specific channels. It is a processor module with a current consumption of 295mA at 24V DC. It supports 4096 discrete, 1024 analog local I/O channels and 64 distributed equipment. It is furnished with Ethernet TCP/IP for service port, 2 Ethernet TCP/IP for device network and USB type mini B for integrated connections.
Also known as: 606481204960, BMEP584040S
Specifications
No Specifications Available