Heavy Duty Cable Tie, 30.0" Long, UL Rated, 120lb Tensile Strength, PA66HIRHSUV, Black, 50/pkg

Item #: 2857681

Cat #: 111-02291

UPC: 089306403500

to view pricing and more.
Documents & Guides
Heavy Duty Cable Tie, 30.0" Long, UL Rated, 120lb Tensile Strength, PA66HIRHSUV, Black, 50/pkg

Overview

Heavy Duty Cable Tie, 30.0" Long, UL Rated, 120lb Tensile Strength, PA66HIRHSUV, Black, 50/pkg
Also known as: 089306403500, 111-02291

Specifications

Length: 30 in
Color: Black
Weight Capacity: 120 lbs
Length: 30 in
Weight Capacity: 120 lbs
Color: Black