2
more

Non-Keyed Patch Cord, CAT6, UTP, RJ45, 24 AWG, Copper, Orange, 7'
Item #: 285770
Cat #: UTPSP7ORY
UPC: 074983171330
to view pricing and more.
Documents & Guides
TX6 PLUS Non-Keyed Patch Cord, CAT6, UTP, TX6 PLUS RJ45 Modular Plugs on Each End, 24 AWG, Copper, Orange, 7' Length
Overview
TX6 PLUS Non-Keyed Patch Cord, CAT6, UTP, TX6 PLUS RJ45 Modular Plugs on Each End, 24 AWG, Copper, Orange, 7' Length
Also known as: 074983171330, UTPSP7ORY
Specifications
| Gauge: | 24 AWG |
| Length: | 7 ft |
| Color: | Orange |
| Material: | Copper |
| Gauge: | 24 AWG |
| Color: | Orange |
| Length: | 7 ft |
| Material: | Copper |