PowerXL DM1 Series Micro Drive, No ST0, 2.2A

Item #: 2857705

Cat #: DM1-342D2NB-N20B

UPC: 786689349196

Sign In or Register to view pricing and more.
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 400 V, 2.2 A, Internal Brake Chopper, IP20, No ST0 And No Ethernet Communications

Overview

Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 400 V, 2.2 A, Internal Brake Chopper, IP20, No ST0 And No Ethernet Communications
Also known as: 786689349196, DM1-342D2NB-N20B

Specifications

Phase: 3
IP/NEMA Rating: IP20
Volts AC: 400
Amps: 2.200
Family / Style: DM1
Type: No ST0
Phase: 3
Volts AC: 400
Family / Style: DM1
IP/NEMA Rating: IP20
Amps: 2.200
Type: No ST0