1-3/4" SDS MAX Rotary Hammer Kit w/ ONE-KEY™

Item #: 2858210

Cat #: 2918-22HD

UPC: 045242821945

to view pricing and more.
Documents & Guides
M18 FUEL™ 1-3/4" SDS MAX Rotary Hammer Kit with ONE-KEY™, Includes: (2) M18™ REDLITHIUM™ FORGE™ HD12.0 Battery Pack, (1) M18™ & M12™ Rapid Charger, (1) Carrying Case, (1) Grease Tube, (1) Side Handle

Overview

M18 FUEL™ 1-3/4" SDS MAX Rotary Hammer Kit with ONE-KEY™, Includes: (2) M18™ REDLITHIUM™ FORGE™ HD12.0 Battery Pack, (1) M18™ & M12™ Rapid Charger, (1) Carrying Case, (1) Grease Tube, (1) Side Handle

Our M18 FUEL™ 1-3/4" SDS MAX Rotary Hammer w/ ONE-KEY™ delivers best-in-class performance, equipping users with productivity and control in demanding applications. This rotary hammer delivers the hardest hitting and fastest drilling, is designed for maximum control, and provides increased productivity without the cords. The POWERSTATE™ Brushless Motor and REDLINK PLUS™ Intelligence deliver 11 ft-lbs of impact energy, resulting in the hardest-hitting and fastest drilling SDS Max Hammer in its class. This rotary hammer provides maximum control and an enhanced feature set, including AUTOSTOP™ Enhanced Kickback Control to prevent over-rotation in a bind-up and AVS Anti-Vibration System to reduce user fatigue. Equipped with VACLINK™, an integrated wireless dust control technology, allows compatible tools and dust extractors or vacuums to connect to each other, providing users the ability to activate the dust extractor or vacuum directly from the tool for increased efficiency on the jobsite. Additionally, this cordless rotary hammer is compatible with ONE-KEY™ to track and manage inventory. The M18 FUEL™ 1-3/4" SDS MAX Rotary Hammer w/ ONE-KEY™ delivers the power needed for heavy chipping applications, while eliminating the hassles that come with cords.

Also known as: 045242821945, 2918-22HD

Specifications

Size: 1 3/4 in
Size: 1 3/4 in