PowerXL DM1 Series Micro Drive, EMC, 7.6A/5-7.5HP

Item #: 2858289

Cat #: DM1-347D6EB-S20S

UPC: 786689349882

Sign In or Register to view pricing and more.
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 400 V, 7.6 A, 5-7.5 HP, Internal EMC Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard

Overview

Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 400 V, 7.6 A, 5-7.5 HP, Internal EMC Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard
Also known as: 786689349882, DM1-347D6EB-S20S

Specifications

Phase: 3
Horsepower: 5, 7.500
IP/NEMA Rating: IP20
Volts AC: 400
Amps: 7.600
Type: EMC Filter
Family / Style: DM1
Phase: 3
IP/NEMA Rating: IP20
Amps: 7.600
Family / Style: DM1
Horsepower: 5, 7.500
Volts AC: 400
Type: EMC Filter