CRIMPER 6T LI STD 230V

Item #: 2858331

Cat #: EK628LX22

UPC: 783310609414

to view pricing and more.
Documents & Guides
CRIMPER 6T LI STD 230V

Overview

CRIMPER 6T LI STD 230V

Gator Battery Powered 6 Ton Crimping Tool EK628L with 230V Charger. Equipped with Bluetooth Communication enabled via the Greenlee Gator Eye app. Features LED display screen communicating pressure and battery levels as well as tool diagnostics with real-time tool feedback. Intelligent Crimping System Technology includes a pressure sensor that monitors the crimping force of each crimp and provides the operator a visual and audible alert if the force is beovides 70% morecycles per charge and faster cycle times. LED light provides the operator withthe battery charge and tool maintenance status. In Line tool style is light weight and very easy to control. One trigger controls all tool functions. Crimping head rotates 350 . Tools automatically retract when the crimping cycle is complete. Overmolded tacky grip areas make gripping the tool easier and more comfortable. LED work light illuminates dark work areas. Greenlee battery-powered crimping tools now use bio-degradable oil. Smart chargers control the charging current, charging voltage and battery temperature to maximize battery life. Available with 120V, 12V or 230V battery charger or with 120V or 230V corded adapterin place of batteries and charger. Equipped with CJ22 Crimping Jaws that acceptGreenlee KC22 and KA22 Series Crimping Dies. When equipped with optional CJD3 Crimping Jaws, can be used with all industry "W" Style Crimping Dies & Greenlee KD6 Series Dies. When equipped with optional CJK Crimping Jaws,

Also known as: 783310609414, EK628LX22

Specifications

Volts AC: 230
Volts AC: 230