UNIVERSAL MOUNTING ACCESSORY HARMONY XV4/XV6/XVB7 MODULAR TOWER LIGHT PLASTIC FIXING PLATE GREY

Item #: 2859237

Cat #: XVZ01

UPC: 606487130409

to view pricing and more.

Overview

UNIVERSAL MOUNTING ACCESSORY HARMONY XV4/XV6/XVB7 MODULAR TOWER LIGHT PLASTIC FIXING PLATE GREY

This fixing plate is part of the Harmony XVB7, XV6, and XV4 ranges, featuring modular tower lights designed for easy customer assembly. It is designed for easy mounting of a base module with bottom cable entry (a gasket and fixing screws are included). The XVZ01 fixing plate should be equipped with a 25mm diameter tube, to be purchased separately. This product comes with an IP65 rating. Made of dark grey plastic, it measures 33mm high and weighs 42g. The fixing plate is compatible with the aluminium tubes XVZ100, XVZ250, XVZ400, and XVZ800. The Harmony range of tower lights features a sleek design incorporating energy-efficient LEDs to maximize brightness while minimizing energy consumption.

Also known as: 606487130409, XVZ01

Specifications

No Specifications Available