UNIVERSAL MOUNTING ACCESSORY HARMONY XV4/XV6/XVB7 MODULAR TOWER LIGHT ALU 25MM POLE 100MM SILVER

Item #: 2859238

Cat #: XVZ100

UPC: 606487130515

to view pricing and more.

Overview

UNIVERSAL MOUNTING ACCESSORY HARMONY XV4/XV6/XVB7 MODULAR TOWER LIGHT ALU 25MM POLE 100MM SILVER

This mounting tube is part of the Harmony XVB7, XV6, and XV4 ranges, featuring modular tower lights designed for easy customer assembly. This tube, with a bottom cable entry, allows for the easy assembly of tower lights. The XVZ100 tube is made of silver-colored aluminum. It measures 100mm high has a diameter of 25mm, and weighs 40g. It is impact, dust, water, and vibration resistant thanks to its IP66 rating, making it ideal for operation in harsh environments. Both linear base mounting and wall mounting options are available in a variety of sizes. To simplify mounting, fixing plates and brackets are available for separate purchase. The Harmony range of tower lights features a sleek design incorporating energy-efficient LEDs to maximize brightness while minimizing energy consumption.

Also known as: 606487130515, XVZ100

Specifications

No Specifications Available