6" Metal/Stainless Cutting Wheel

Item #: 2859435

Cat #: DW8853

UPC: 885911021159

to view pricing and more.
Documents & Guides
Metal/Stainless Cutting Wheel, Diameter: 6", Thickness: .045", Arbor: 7/8", Grit: Z60T, Max RPM: 10100, Grain: Zirconia, Type-27 Fiberglass Construction

Overview

Metal/Stainless Cutting Wheel, Diameter: 6", Thickness: .045", Arbor: 7/8", Grit: Z60T, Max RPM: 10100, Grain: Zirconia, Type-27 Fiberglass Construction

Featuring a specially treated grain combination and innovative .045 In. wheel design, DEWALT type 1 XP metal cutting wheels offer fast, burr-free cuts. 2 full sheets of fiberglass deliver safety and durability. An exclusive material mix ensures long wheel life.

Also known as: 885911021159, DW8853

Features & Benefits

  • Thin .045 In. wheel design for fast burr free cutting
  • Specially treated grain combination for aggressive cutting action
  • Proprietary material mix ensures durable long life wheels
  • 2 full sheets of fiberglass for durability and safety

Specifications

Material: Fiberglass, Zirconia
Diameter: 6 in
Material: Fiberglass, Zirconia
Diameter: 6 in