9.5/T8/LED/48-840/DR

Item #: 2859916

Cat #: S11742

UPC: 045923117428

to view pricing and more.
Documents & Guides
9.5 Watt; 4 Foot; T8 LED; Medium bi-pin Base; 4000K; 50000 Average Rated hours; 1740 Lumens; Type A; Ballast dependent

Overview

9.5 Watt; 4 Foot; T8 LED; Medium bi-pin Base; 4000K; 50000 Average Rated hours; 1740 Lumens; Type A; Ballast dependent

The Satco S11742 9.5-watt, 4000K T8 fluorescent replacement lamp allows the fixture to maintain its original UL and CSA compliance while delivering efficient LED lighting. This lamp provides 50,000 hours of cool white light. Commercial, health care, hospitality, and educational venues can all realize the immediate benefits and savings LED light offers.

Also known as: 045923117428, S11742

Features & Benefits

  • Up to 183 lumens per watt (LPW)
  • All glass tubes - no aging, yellowing, or bending
  • Compatible with most instant start, rapid start T8 electronic ballasts
  • Damp location rated
  • DLC 5.1 certified

Specifications

Lumens: 1740
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Light Technology: LED
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Wattage: 9.500
Lumens: 1740
Shape: T8 (Tubular)
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Type: Ballast Compatible (Type A)
Wattage: 9.500