Cable Tie, Standard, 15.1" Long, Nylon, Natural Color, 100/Pack

Item #: 28600

Cat #: BT4S-C

UPC: 074983412273

to view pricing and more.
Cable Tie w/ Metal Barb, Nylon, Standard Cross Section, Natural Color, 15.1 Inch Long, .185 Inch Wide, 4" Maximum Bundle Diameter, 50 Pound Minimum Loop Tensile Strength, Pack of 100

Overview

Cable Tie w/ Metal Barb, Nylon, Standard Cross Section, Natural Color, 15.1 Inch Long, .185 Inch Wide, 4" Maximum Bundle Diameter, 50 Pound Minimum Loop Tensile Strength, Pack of 100

Dome-Top® barb ty cable tie, standard cross section, 12.0 (305mm) length, weather resistant nylon 6.6, black, standard package.

Also known as: 074983412273, BT4S-C

Specifications

Width: 0.185 in
Size: Standard
Color: White
Weight Capacity: 50 lbs
Material: Nylon
Length: 15.100 in
Product Thickness: 0.052 in
Family / Style: Dome-Top®
Width: 0.185 in
Color: White
Material: Nylon
Product Thickness: 0.052 in
Size: Standard
Weight Capacity: 50 lbs
Length: 15.100 in
Family / Style: Dome-Top®