Stainless Encl. 30.00x30.00x8.

Item #: 28605

Cat #: CSD30308SS6

UPC: 783510619404

Sign In or Register to view pricing and more.
Wall-mount Type 4x Enclosure, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 30.00x30.00x8.00, Material/finish: Ss Type 316l

Overview

Wall-mount Type 4x Enclosure, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 30.00x30.00x8.00, Material/finish: Ss Type 316l

Wall-mount Type 4x Enclosure, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 30.00x30.00x8.00, Material/finish: Ss Type 316l

Also known as: 783510619404, CSD30308SS6

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 30 in
Height: 30 in
Depth: 8 in
Mounting: Surface
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 30 in
Mounting: Surface
Width: 30 in
Depth: 8 in
Material: Stainless Steel