Horn, 118 dB, Gray Epoxy Aluminum

Item #: 286083

Cat #: 13302-002

UPC:

to view pricing and more.
Documents & Guides
Horn, 118 Decibel, Gray Epoxy Aluminum

Overview

Horn, 118 Decibel, Gray Epoxy Aluminum
Also known as: 13302-002

Features & Benefits

  • Aluminum horns with gray epoxy finish for corrosion and weather resistance
  • Excellent performance in voice frequencies
  • Steel mounting bracket for easy vertical or horizontal positioning
  • Separate driver allows flexibility in applications
  • 1 3/8 in. UNEF?thread (female) provided for driver connection
  • Available with all stainless hardware and Type 316 stainless steel bracket
  • add “SB” to model number
  • 65 Degree Nominal Dispersion Angle
  • 20.5" Diameter Horn

Specifications

Type: Aluminum
Color: Gray
Type: Aluminum
Color: Gray