MTRING EZML BRANCH RINGLESS 3 POS 125A 2

Item #: 2861451

Cat #: EZML313125

UPC: 785901068174

to view pricing and more.
MTRING EZML BRANCH RINGLESS 3 POS 125A 2, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

MTRING EZML BRANCH RINGLESS 3 POS 125A 2, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Square D™ EZ Meter-Pak™ devices are the industry choice, providing better solutions to meet more multi-unit construction needs than any other line in the industry. EZM branch units are supplied with meter sockets and provisions for mounting tenant circuit breakers. The various EZ Meter Pak devices can have main ratings from 225 to 2000 A maximum depending on the version. Residential and commercial branches are available in ring or ringless type. This branch unit is ringless and rated 125A. It has 3 five jaw sockets for use. The system voltage is 208Y/120 VAC and has a lever bypass. It includes a 800 A aluminium busbar. It is compliant with UL standards and the steel enclosure has a rating of NEMA 3R.

Also known as: 785901068174, EZML313125

Specifications

No Specifications Available