Breaker, Motor Protection, .40A, C Frame, 3P, DIN Rail Mount

Item #: 2862

Cat #: 140M-C2E-A40

UPC: 662468964296

to view pricing and more.
Documents & Guides
Breaker, Motor Protection, 0.40 Amp, C Frame, 3-Pole, Rotary, DIN Rail Mount, 600 Volt AC

Overview

Breaker, Motor Protection, 0.40 Amp, C Frame, 3-Pole, Rotary, DIN Rail Mount, 600 Volt AC

Bulletin 140M motor protection circuit breakers from Allen-Bradley® provide disconnecting means for manual switching, motor branch circuit, overload thermal protection, and branch-circuit and short-circuit magnetic protection. Catalog item 140M-C2E-A40 from Rockwell Automation® is a motor protection circuit breaker.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662468964296, 140M-C2E-A40

Specifications

Phase: 3
Poles: 3
Type: Manual Motor Protector, Rotary Type
Mounting: DIN Rail
Color: Black
Volts AC: 600
Amps: 0.400
Family / Style: 140M
Amps Range: 0.250 - 0.400
Phase: 3
Type: Manual Motor Protector, Rotary Type
Color: Black
Amps: 0.400
Amps Range: 0.250 - 0.400
Poles: 3
Mounting: DIN Rail
Volts AC: 600
Family / Style: 140M