CONNECTION THRU ROOF ALU M CAP

Item #: 2862048

Cat #: LPC664A

UPC: 782856567967

to view pricing and more.
Documents & Guides
CONNECTION THRU ROOF ALU M CAP

Overview

CONNECTION THRU ROOF ALU M CAP

Through roof PVC upper connector allows for lightning protection conductors to be concealed in ceiling or walls. This through roof PVC upper connector uses copper In-Line conductor and aluminum parallel conductor.

Also known as: 782856567967, LPC664A

Features & Benefits

  • Allows for lightning protection conductors to be concealed in ceiling or walls
  • Attaches to existing through roof PVC pipe

Specifications

Material: Aluminum
Standards: California Proposition 65
Finish: Bare
Height: 5.380 in
Weight: 0.660 lb
Material: Aluminum
Finish: Bare
Weight: 0.660 lb
Standards: California Proposition 65
Height: 5.380 in