This product has been discontinued.

BUSS SMALL DIMENSION FUSE FAST ACTING
Item #: 28621
Cat #: AGC-6-1/4
UPC: 051712703758
to view pricing and more.
Documents & Guides
BUSS SMALL DIMENSION FUSE FAST ACTING6-1/4A 250V 3AG - 1/4" x 1-1/4" Glass, Fast Acting Fuse
Overview
BUSS SMALL DIMENSION FUSE FAST ACTING6-1/4A 250V 3AG - 1/4" x 1-1/4" Glass, Fast Acting Fuse
Also known as: 051712703758, AGC-6-1/4
Specifications
| Length: | 1 1/4 in , 8 in |
| Speed: | Fast Acting |
| Type: | Pliers, Glass, Diagonal Cutting Pliers, Electronic |
| Diameter: | 1/4 in |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Amps: | 6.250 |
| Length: | 1 1/4 in , 8 in |
| Type: | Pliers, Glass, Diagonal Cutting Pliers, Electronic |
| Volts AC: | 250 |
| Amps: | 6.250 |
| Speed: | Fast Acting |
| Diameter: | 1/4 in |
| Mounting: | Cartridge |