Terminal Block, Cross Connectors, Jumpers, 2P, 32A, Yellow

Item #: 286260

Cat #: 1758270000

UPC: 032248169805

to view pricing and more.
Documents & Guides
Terminal Block, Cross Connectors, Jumpers, 2-Pole, 32 Amp, Yellow

Overview

Terminal Block, Cross Connectors, Jumpers, 2-Pole, 32 Amp, Yellow
Also known as: 032248169805, 1758270000

Specifications

Type: Terminal Block, Jumper, Cross Connect
Amps: 32
Poles: 2
Mounting: Device
Color: Yellow
Type: Terminal Block, Jumper, Cross Connect
Poles: 2
Color: Yellow
Amps: 32
Mounting: Device