Panel Board, Interior, 108 " Space, 1200A, 3P, Main Lug, Type HCP

Item #: 286280
Cat #: HCR548612U
UPC: 785901001355
Sign In or Register to view pricing and more.
Panel Board, Interior, 108 Inch Space, 1200 Amp, 3-Pole, 600 Volt AC, Universal Main Lug, Type HCR

Overview

Panel Board, Interior, 108 Inch Space, 1200 Amp, 3-Pole, 600 Volt AC, Universal Main Lug, Type HCR
Also known as: 785901001355, HCR548612U

Specifications

Mounting: Can
Poles: 3
Type: Main Lug
Amps: 1200
Standards: California Proposition 65
Mounting: Can
Type: Main Lug
Standards: California Proposition 65
Poles: 3
Amps: 1200

Customer Reviews

No reviews for this product
(0)