This product may not be available in all locations.

PUSHBUTTON 600VAC 10AMP 30MM TYPE K+OPT
Item #: 2863082
Cat #: 9001K3L35LWWH13
UPC: 785901690894
to view pricing and more.
Documents & Guides
PUSHBUTTON 600VAC 10AMP 30MM TYPE K+OPT
Overview
PUSHBUTTON 600VAC 10AMP 30MM TYPE K+OPT
This Harmony 9001K, modular illuminated flush white push button is supplied with extended guard and integral LED. It has a chromium-plated metal bezel, is supplied with 24V AC/DC and has 1 changeover contact. This illuminated push button with extended guard provides an ergonomic and visual interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901690894, 9001K3L35LWWH13
Specifications
| Standards: | California Proposition 65 |
| Standards: | California Proposition 65 |