MOLDED CASE CIRCUIT BREAKER 600V 250A

Item #: 286337

Cat #: LAL26250

UPC: 785901426400

to view pricing and more.

Overview

MOLDED CASE CIRCUIT BREAKER 600V 250A
Also known as: 785901426400, LAL26250

Specifications

Mounting: Panel
Amps: 250
Volts DC: 250
Poles: 2
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 22 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 10 kA
Amps: 250
Poles: 2
Standards: California Proposition 65
Interrupt Rating AC: 22 kA