FIRE ALARM CABLE SOLID SHIELDED FPLP 18/4 RED 1000FT REEL

Item #: 2863383

Cat #: G40504-1A

UPC: 032886886522

Sign In or Register to view pricing and more.
Documents & Guides
FIRE ALARM CABLE SOLID SHIELDED FPLP 18/4 RED 1000FT REEL

Overview

FIRE ALARM CABLE SOLID SHIELDED FPLP 18/4 RED 1000FT REEL

FPLP cable stands for Fire Power Limited Plenum cable. It's a type of fire alarm cable specifically designed for use in plenum spaces within buildings, such as air ducts or the space above a suspended ceiling. These spaces are used for air circulation, and FPLP cables are designed with fire-resistant and low-smoke-producing materials to minimize the spread of fire and smoke in such areas.

Also known as: 032886886522, G40504-1A

Specifications

Color: Red
Gauge: 18 AWG
Volts AC: 300
Length: 1000 ft
Material: Copper
Jacket: Plenum
Conductors: 4
Stranding: Solid
Shielding: Shielded
Color: Red
Volts AC: 300
Material: Copper
Conductors: 4
Shielding: Shielded
Gauge: 18 AWG
Length: 1000 ft
Jacket: Plenum
Stranding: Solid