Junction Box, NEMA 4X, Screw Cover, 4" x 4" x 4"
Item #:
28634
Cat #:
4X4X4-JCT-BOX-W/CVR
UPC:
088700517943
Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4X, Solid Screw Cover, 4 x 4 x 4 Inch, PVC/Gray
Overview
Junction Box, NEMA 4X, Solid Screw Cover, 4 x 4 x 4 Inch, PVC/Gray
This pvc junction box features quarter-turn fasteners that are hand-close and tool-assist to open. No more loose screws to fumble with or over-tighten.
Also known as: 088700517943, 4X4X4-JCT-BOX-W/CVR, j box, PVC BOX, PVC JUNCTION BOX
Specifications
Depth: | 4 in |
Mounting: | Surface |
Color: | Gray |
Width: | 4 in |
Height: | 4 in |
Material: | PVC |
IP/NEMA Rating: | NEMA 4X |
Depth: | 4 in |
Color: | Gray |
Height: | 4 in |
IP/NEMA Rating: | NEMA 4X |
Mounting: | Surface |
Width: | 4 in |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)