Motor circuit protector, LA, LH, Q4, unit mount, 400A, 3 pole, 22kA, 600VAC, 10kA, 250VDC

Item #: 286352

Cat #: LAL3640036M

UPC: 785901650508

to view pricing and more.
Motor circuit protector, LA, LH, Q4, unit mount, 400A, 3 pole, 22kA, 600VAC, 10kA, 250VDC

Overview

Motor circuit protector, LA, LH, Q4, unit mount, 400A, 3 pole, 22kA, 600VAC, 10kA, 250VDC

Square D FA/LA Molded Case Circuit Breakers is designed to protect electrical systems from damage caused by overloads. For distribution systems supplied by transformers and distribution systems supplied by engine generator sets.

Also known as: 785901650508, LAL3640036M

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 400
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 22 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 10 kA
Poles: 3
Amps: 400
Standards: California Proposition 65
Interrupt Rating AC: 22 kA