1
more

30/32 Amp Non-Fused Disconnect Switch with Inform™ Technology
Item #: 2863525
Cat #: LDS30-MB
UPC: 078477999417
to view pricing and more.
Documents & Guides
30/32 Amp Non-Fused Disconnect Switch with Inform™ Technology, Local and Remote Monitoring via Modbus RTU – Powerswitch®, 30/32 Amp 600 VAC Non-Fused Non-Metallic Disconnect Switch With Local And Remote Monitoring Inform Technology, Remote Monitoring Communicated Via Modbus RTU Easily Integrates Into Existing Automation Systems, IP66/IP67/IP68/IP69K Rated, NEMA Type 3R, 4X, 6, 6P, 12, 13 Watertight Enclosure, NSF Certified
Overview
30/32 Amp Non-Fused Disconnect Switch with Inform™ Technology, Local and Remote Monitoring via Modbus RTU – Powerswitch®, 30/32 Amp 600 VAC Non-Fused Non-Metallic Disconnect Switch With Local And Remote Monitoring Inform Technology, Remote Monitoring Communicated Via Modbus RTU Easily Integrates Into Existing Automation Systems, IP66/IP67/IP68/IP69K Rated, NEMA Type 3R, 4X, 6, 6P, 12, 13 Watertight Enclosure, NSF Certified
- How does Inform work? - Sensors are embedded into Leviton devices to monitor device health. Data from sensors can be viewed locally or remotely
- Local monitoring – Green LEDs on the cover provide a visual indication that the device is operating under normal conditions, flash red if there is a failure, or flash yellow if there is a buildup of liquid inside of the enclosure that may lead to a potential failure
- Remote monitoring via Modbus RTU – includes data like liquid accumulation, enclosure temperature and humidity, line- and load-side voltage values, ground continuity, and more. Access this data 24/7 in your existing automation systems, allowing you to identify any abnormal operating conditions
Also known as: 078477999417, LDS30-MB
Specifications
| IP/NEMA Rating: | IP66, IP68, NEMA 3R |
| Amps: | 32, 30 |
| Type: | Non-Metallic, Non-Fused |
| Volts AC: | 600 |
| IP/NEMA Rating: | IP66, IP68, NEMA 3R |
| Type: | Non-Metallic, Non-Fused |
| Amps: | 32, 30 |
| Volts AC: | 600 |