UTB 1PAIR PLUGABLE ISO SIGNAL GND 60V 2A 20KA

Item #: 2863885

Cat #: UTB60SPG

UPC: 782856622109

to view pricing and more.
Documents & Guides
UTB 1PAIR PLUGABLE ISO SIGNAL GND 60V 2A 20KA

Overview

UTB 1PAIR PLUGABLE ISO SIGNAL GND 60V 2A 20KA

Compact design universal transient barrier provides protection of low-voltage circuits and transducers.

Also known as: 782856622109, UTB60SPG

Features & Benefits

  • Compact design universal transient barrier provides protection of low-voltage circuits and transducers
  • Separate plug and base design allows hot swappable module replacement
  • Multi-stage protection and fine over-voltage protection helps ensure lowest residual surge voltages reach sensitive equipment
  • Common-mode and differential-mode protection protects against both possible surge conditions
  • Surge rating to 20 kA 8/20 μs is ideal for exposed wiring
  • Allows for protection of 25 analog signals or 50 digital signals per linear foot (0,3 m) of DIN rail space

Specifications

Mounting: DIN Rail
Material: Thermoplastic
IP/NEMA Rating: IP20
Width: 0.470 in
Depth: 2.830 in
Height: 3.540 in
Weight: 0.150 lb
Volts AC: 45
Mounting: DIN Rail
IP/NEMA Rating: IP20
Depth: 2.830 in
Weight: 0.150 lb
Material: Thermoplastic
Width: 0.470 in
Height: 3.540 in
Volts AC: 45