DIN Rail, Slotted, 35mm x 15mm x 2m, Steel, Galvanized, Order of 2 Each = 1 Rail (2 Meters)

Item #: 286391

Cat #: 0236500000

UPC: 008190183961

Sign In or Register to view pricing and more.
Documents & Guides
DIN Rail, Slotted, 35 Millimeter x 15 Millimeter x 2 Meter, Steel, Galvanized, Order of 2 Each = 1 Rail (2 Meters)

Overview

DIN Rail, Slotted, 35 Millimeter x 15 Millimeter x 2 Meter, Steel, Galvanized, Order of 2 Each = 1 Rail (2 Meters)
Also known as: 008190183961, 0236500000

Specifications

Length: 2 m
Width: 35 mm
Material: Steel
Depth: 15 mm
Length: 2 m
Material: Steel
Width: 35 mm
Depth: 15 mm