M18 BLUETOOTH® JOBSITE RADIO + CHARGER

Item #: 2864190

Cat #: 2956-20

UPC: 045242545728

to view pricing and more.
Documents & Guides
M18 BLUETOOTH® JOBSITE RADIO + CHARGER

Overview

M18 BLUETOOTH® JOBSITE RADIO + CHARGER

Our M18™ Bluetooth® Jobsite Radio + Charger delivers POWERFUL, DYNAMIC SOUND. Featuring (2) 4.48” woofers and (2) 1.21" high-frequency tweeters, this radio is built to deliver optimized sound for large spaces. Bluetooth® 5.3 provides up to 200 feet of range to keep you connected throughout the job site. AUDIO-LINK technology allows you to wirelessly connect and play music across multiple compatible Milwaukee® devices (over 200+), creating a larger sound experience. Powered by an M18™ REDLITHIUM™ XC5.0 Battery, this radio provides up to 8 hours of runtime at 100% volume. With built-in equalizer settings, you can customize your own preferred sound experience. This M18™ Bluetooth® Jobsite Radio + Charger also features built-in M18™ battery charging and USB-C charging for personal devices. Engineered for the job site, this radio is fully compatible with the PACKOUT™ Modular Storage System and is built to handle tough conditions with impact, dust, and water resistance.

Also known as: 045242545728, 2956-20

Features & Benefits

  • Charges All M18™ Batteries
  • AUDIO-LINK Allows You To Play Music Through Multiple Compatible Milwaukee® Devices (Over 200+) Creating A Larger Sound Experience
  • Bluetooth® 5.3 Provides Up To 200 Feet of Range
  • (2) 4.48” Woofers And (2) 1.21" High Frequency Tweeters Provide A POWERFUL, DYNAMIC SOUND Experience
  • Up To 8 hours of Runtime On An M18™ REDLITHIUM™ XC5.0 Battery At 100% Volume
  • Built-In Equalizer Settings Allow You To Customize The Bass and Treble to Your Preferred Sound

Specifications

Height: 13 in
Length: 10.500 in
Height: 13 in
Length: 10.500 in