PAR20 LED Lamp, 5.5 Watt, 600 Lumens, 120V, 90 CRI, 3000K, E26 Base

Item #: 2864332

Cat #: 5.5PAR20/COR/F25/930/DIM/P/T20-6/1FB

UPC: 046677586379

to view pricing and more.
Documents & Guides
PAR20 LED Lamp, 5.5 Watt, 600 Lumens, 120V, 90 CRI, 3000K, E26 Base, Dimmable With Specific Dimmers (Please call Signify Tech Support at 800-555-0050), CA Title 20 Compliant. Signify 6NC 586370, 12NC 929003739504, Product Name: 5.5PAR20/COR/F25/930/DIM/P/T20 6/1FB.

Overview

PAR20 LED Lamp, 5.5 Watt, 600 Lumens, 120V, 90 CRI, 3000K, E26 Base, Dimmable With Specific Dimmers (Please call Signify Tech Support at 800-555-0050), CA Title 20 Compliant. Signify 6NC 586370, 12NC 929003739504, Product Name: 5.5PAR20/COR/F25/930/DIM/P/T20 6/1FB.
Also known as: 046677586379, 5.5PAR20/COR/F25/930/DIM/P/T20-6/1FB

Specifications

Lumens: 600
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Material: Plastic
Color Rendering Index (CRI): 90
Type: LED Lamp
Diameter: 2.500 in
Wattage: 5.500
Dimmable: Yes
Lumens: 600
Base: Medium Screw (E26)
Shape: PAR20 (Sealed Beam)
Color Rendering Index (CRI): 90
Diameter: 2.500 in
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Material: Plastic
Type: LED Lamp
Wattage: 5.500