This product has been discontinued.

AGC GLASS FUSE - 1/4 x 1-1/4 - 7 AMP
Item #: 28650
Cat #: AGC-7
UPC: 051712703734
to view pricing and more.
Documents & Guides
7A 250V 3AG - 1/4" x 1-1/4" Glass, Fast Acting Fuse
Overview
7A 250V 3AG - 1/4" x 1-1/4" Glass, Fast Acting Fuse
Also known as: 051712703734, AGC-7
Specifications
| Length: | 1 1/4 in |
| Speed: | Fast Acting |
| Type: | Glass, Electronic |
| Amps: | 7 |
| Diameter: | 1/4 in |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Length: | 1 1/4 in |
| Type: | Glass, Electronic |
| Diameter: | 1/4 in |
| Mounting: | Cartridge |
| Speed: | Fast Acting |
| Amps: | 7 |
| Volts AC: | 250 |