POINT CU BLUNT 5/8IN X 48IN - NICKEL PLATED

Item #: 2865816

Cat #: LPC248ST

UPC: 782856427032

to view pricing and more.
Documents & Guides
POINT CU BLUNT 5/8IN X 48IN - NICKEL PLATED

Overview

POINT CU BLUNT 5/8IN X 48IN - NICKEL PLATED

The nVent ERICO Cadweld One Shot 3D Cable to Rebar is a custom, single-use mold using Advanced 3D printing technology to create high-quality permanent exothermic connections. This mold has been designed specifically for cable-to-rebar connections, and its compact size allows connections to be made in narrow or hard-to-reach places. The mold is for single use only and can be quickly installed, making it ideal for making ufer ground connections.

Also known as: 782856427032, LPC248ST

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Diameter: 0.625 in
Size: 5/8 in
Material: Copper
Height: 48 in
Standards: California Proposition 65
Finish: Nickel Plated
Weight: 4.560 lb
Diameter: 0.625 in
Material: Copper
Standards: California Proposition 65
Weight: 4.560 lb
Size: 5/8 in
Height: 48 in
Finish: Nickel Plated