3X1 NARROW SLOT GRAY DUCT

Item #: 2866200

Cat #: TYD3X1NPG6

UPC: 786210092157

Sign In or Register to view pricing and more.
Documents & Guides
3X1 NARROW SLOT GRAY DUCT

Overview

3X1 NARROW SLOT GRAY DUCT

Wiring Duct Narrow Slot, 3 Inches x 1 Inch, Gray PVC

Also known as: 786210092157, TYD3X1NPG6

Specifications

Width: 3 in
Color: Gray
Height: 1 in
Material: PVC
Length: 6 ft
Width: 3 in
Height: 1 in
Length: 6 ft
Color: Gray
Material: PVC