HARMONY SOLID STATE RELAY PRE ASSEMBLED 3.5 A DC SWITCHING SCREW SOCKETS INPUT 1630 V DC OUTPUT 1.

Item #: 2866391

Cat #: SSL1D03BDPV

UPC: 606489562970

to view pricing and more.
HARMONY SOLID STATE RELAY PRE ASSEMBLED 3.5 A DC SWITCHING SCREW SOCKETS INPUT 1630 V DC OUTPUT 1.24 V DC

Overview

HARMONY SOLID STATE RELAY PRE ASSEMBLED 3.5 A DC SWITCHING SCREW SOCKETS INPUT 1630 V DC OUTPUT 1.24 V DC

This slim interface solid state relay belongs to the Schneider Electric Harmony solid state relays range. This is a pre-assembled relay mounted on a socket that has a built-in reverse polarity protection circuit and a LED indicator. This is a 3.5A DC switching slim relay with 16Vdc to 30Vdc input and 1Vdc to 24Vdc output. This pre-assembled relay is a ready-to-go package saving assembly time. This 6mm relay has an IP67 water resistant encapsulation and a IP20 socket protection. The relay socket connection is by screw connector type with a lever for locking or releasing the relay. This SSL weighs 0.033Kg. It is the ideal solution for packaging, HVAC, injection molding, textile machines, medical equipment, and heating control applications. It conforms to international standard and certifications like IEC, UL, CSA, CE, ROHS, GOST, EN, and REACH. It is sold in lots of 30. Thiss is a complete range of control input and load output configurations for both AC and DC switching applications. The pre-assembled range in SSL brings you easier selection, time-saving in installation and robustness.

Also known as: 606489562970, SSL1D03BDPV

Specifications

No Specifications Available