30 Watt; 36 Inch Fluorescent T8; 6500K; 1850 Lumens; Medium Bi-pin (G13)

Item #: 2866878

Cat #: S26518

UPC: 045923265181

to view pricing and more.
Documents & Guides
30 Watt; 36 Inch Fluorescent T8; 6500K; 1850 Lumens; Medium Bi-pin (G13)

Overview

30 Watt; 36 Inch Fluorescent T8; 6500K; 1850 Lumens; Medium Bi-pin (G13)

Satco's S26518 30-watt, 6500K linear fluorescent lamp brings an alluring light to a variety of work spaces. The lamp shape is T8, with a Medium Bi Pin base. The fluorescent lamp has a Frosted Finish, and is rated for 20,000 hours of use.

Also known as: 045923265181, S26518

Specifications

Color Temperature: 6500 (Daylight)
Lumens: 1850
Wattage: 30
Color Rendering Index (CRI): 74
Light Technology: Fluorescent
Dimmable: No
Color Temperature: 6500 (Daylight)
Wattage: 30
Light Technology: Fluorescent
Lumens: 1850
Color Rendering Index (CRI): 74
Dimmable: No