Boxwood - 1 Light 15" Wall Lantern with Clear Beveled Glass - White Finish

Item #: 2867003

Cat #: 60-4961

UPC: 045923649615

to view pricing and more.
Boxwood - 1 Light 15" Wall Lantern with Clear Beveled Glass - White Finish

Overview

Boxwood - 1 Light 15" Wall Lantern with Clear Beveled Glass - White Finish

The Boxwood 60-4961 features an open design and clear beveled Glass providing the feeling of delicacy as well as an understated air of gracefulness. This collection is offered in white, rustic bronze, and textured black and features a wide breadth of application solutions. This stately collection's effortless and elegant design is sure to deliver a great first impression of your home.

Also known as: 045923649615, 60-4961

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Material: Glass, Metal
Color: White
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Color: White
Light Technology: Incandescent
Wattage: 100
Material: Glass, Metal
Standards: California Proposition 65