DIE CAST EMPTY CONTROL STATION HARMONY XAP XB2 SL ZINC ALLOY YELLOW M20 1 CUT OUT 22MM 80X80X77MM U

Item #: 2867217

Cat #: XAPK1501

UPC: 389110001122

to view pricing and more.
DIE CAST EMPTY CONTROL STATION HARMONY XAP XB2 SL ZINC ALLOY YELLOW M20 1 CUT OUT 22MM 80X80X77MM UL CULUS

Overview

DIE CAST EMPTY CONTROL STATION HARMONY XAP XB2 SL ZINC ALLOY YELLOW M20 1 CUT OUT 22MM 80X80X77MM UL CULUS

This product is part of XAP range, an offer of metal control stations for XB4 and XB5 series of Ø 22mm pushbuttons. XAPK1501 is an empty enclosure for Emergency Stop with a full yellow form factor (RAL1004). This version with 1 hole allows any type of E-stops with or without legend plate. 2 sizes of legend holders can be used in different positions. Its dimension leaves a comfortable space for wiring. It is possible to customize the XAP with the Harmony online product selector and configurator. This product has been standardized with metric thread to be used with ISO cable glands to be fully compliant with the IEC 62444. It comes with two M20 holes. The electric shock protection is at class I conforming to EN/IEC 61140 and the mechanical shock protection level is up to IK07 conforming to EN/IEC 62262. This is a zinc alloy offer and the dimensions are 80mm (width) x 80mm (height) x 77mm (depth) and it weighs 0.600kg. XAPK is designed for Original Equipment Manufacturers (OEMs) that meets heavy duty application requirements such as material handling, food & beverage, wind turbines, Mining, Minerals and Metals (MMM), vehicles, etc. This enclosure complies with EN/IEC 60529 and EN/IEC 60947-5-1 and comes with CE, UL, cULus and EAC certification. Fully customized legend panel are available to improve interface experience and enclosure's aesthetic. XAP is designed to be mounted in both vertical and horizontal position with 4 fixing holes. The form factor allows a combination between simplicity, customization flexibility and attractive design for machines. It improves differentiation between standard and Emergency Stop control station.

Also known as: 389110001122, XAPK1501

Specifications

No Specifications Available