
Cable Tie & Edge Clip, 8", EC4B, Black
Item #: 2867342
Cat #: 156-02229
UPC: 089306412663
to view pricing and more.
Documents & Guides
2-Piece Cable Tie & Edge Clip, 8.0" Long, EC4B, 1–3 mm Panel, 50lb, PA66HIRHSUV/PA66HIRHSUVR5, Black
Overview
2-Piece Cable Tie & Edge Clip, 8.0" Long, EC4B, 1–3 mm Panel, 50lb, PA66HIRHSUV/PA66HIRHSUVR5, Black
HellermannTyton's Two Piece Edge Clip with Cable Tie Assemblies are designed specifically to route bundles by securing them to the edge of a plastic or metal sheet without the need for a mounting hole. The clip is easy to secure and the extraction force is high due to the integrated metal clamp that holds the edge clip in place.
Also known as: 089306412663, 156-02229
Specifications
| Color: | Black |
| Weight Capacity: | 50 lbs |
| Length: | 8 in |
| Color: | Black |
| Length: | 8 in |
| Weight Capacity: | 50 lbs |