
7W CFL Retrofit LED Lamp, 35K
Item #: 2867523
Cat #: LED-7322-35K-G3
UPC: 844006060244
to view pricing and more.
Documents & Guides
Non-Dimmable LED Lamp, Operates with magnetic ballast or 120-277V line voltage, Wattage: 7W (Replaces up to 26W 2-Pin PL), Color Temperature: 3500K, Bulb: PL, Base: 2-Pin (G24d), Lumens: 870, CRI: 80+. Suitable for damp environments and semi-enclosed recessed fixtures.
Overview
Non-Dimmable LED Lamp, Operates with magnetic ballast or 120-277V line voltage, Wattage: 7W (Replaces up to 26W 2-Pin PL), Color Temperature: 3500K, Bulb: PL, Base: 2-Pin (G24d), Lumens: 870, CRI: 80+. Suitable for damp environments and semi-enclosed recessed fixtures.
Also known as: 844006060244, LED-7322-35K-G3
Specifications
| Wattage: | 7 |
| Volts AC: | 120, 277, 240, 208 |
| Lumens: | 870 |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Dimmable: | No |
| Base: | 2-Pin (G24d) |
| Wattage: | 7 |
| Lumens: | 870 |
| Light Technology: | LED |
| Base: | 2-Pin (G24d) |
| Volts AC: | 120, 277, 240, 208 |
| Color Temperature: | 3500 (Neutral White) |
| Dimmable: | No |