Cord Clip, Hi Temp Adh., .62" (15.8mm) B

Item #: 2867902

Cat #: ACC62-AT-D

UPC: 074983248094

to view pricing and more.
Documents & Guides
Adhesive backed cord clip, high temp, .62" (15.8mm) bundle, natural, bulk package.

Overview

Adhesive backed cord clip, high temp, .62" (15.8mm) bundle, natural, bulk package.
Also known as: 074983248094, ACC62-AT-D

Specifications

Color: Natural
Mounting: Adhesive
Material: Nylon
Diameter: 0.620 in
Color: Natural
Material: Nylon
Mounting: Adhesive
Diameter: 0.620 in