Dimmable 24VDC, 60W Power Supply

Item #: 2867982

Cat #: MICRO-DRJ-60-24

UPC: 714176074641

to view pricing and more.
Documents & Guides
Dimmable 24VDC Power Supply: 120VAC, 47-63Hz. Input, 12VDC, 2.5A output, 12W Minimum load, 60W Maximum load. Dimmable with standard TRIAC, MLV, and ELV dimmers, Forward phase and reverse phase compatible.

Overview

Dimmable 24VDC Power Supply: 120VAC, 47-63Hz. Input, 12VDC, 2.5A output, 12W Minimum load, 60W Maximum load. Dimmable with standard TRIAC, MLV, and ELV dimmers, Forward phase and reverse phase compatible.

The MICRO-DRJ LED transformer series are class 2 rated and designed to operate with any standard ELV, MLV, & Incandescent TRIAC (Leading edge) dimmer switch and is forward phase and reverse phase compatible.

Also known as: 714176074641, MICRO-DRJ-60-24

Specifications

Volts DC: 24
Volts AC: 120
Wattage: 60
Dimmable: Yes
Volts DC: 24
Wattage: 60
Volts AC: 120
Dimmable: Yes