
Small LED Flood Light, 30/40/50K, Bronze
Item #: 2868020
Cat #: SSF2-5L
UPC: 765364048609
to view pricing and more.
Documents & Guides
Small LED Flood Light, 120-277V, Selectable Lumens: 2,000 - 5,000, Selectable Color Temperature: 3000K/4000K/5000K, Selectable Photocontrol, Heavy Duty Knuckle and Trunnion Mount Included, Bronze
Overview
Small LED Flood Light, 120-277V, Selectable Lumens: 2,000 - 5,000, Selectable Color Temperature: 3000K/4000K/5000K, Selectable Photocontrol, Heavy Duty Knuckle and Trunnion Mount Included, Bronze
Designed for commercial and industrial applications, providing cooler operating temperatures, brighter light and longer LED life.
Also known as: 765364048609, SSF2-5L
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Lumens: | 5000, 2000, Selectable |
| Type: | Photocontrol |
| Mounting: | Trunnion, Knuckle |
| Color Rendering Index (CRI): | 80 |
| Color: | Bronze |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Type: | Photocontrol |
| Color Rendering Index (CRI): | 80 |
| Volts AC Range: | 120 - 277 |
| Lumens: | 5000, 2000, Selectable |
| Mounting: | Trunnion, Knuckle |
| Color: | Bronze |