FLEXTRAY 2" DEEP 12"

Item #: 286804
Cat #: FT2X12X10
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BLN FT2X12X10 FLEXTRAY 2" DEEP 12"

Overview

BLN FT2X12X10 FLEXTRAY 2" DEEP 12"
Also known as: FT2X12X10

Specifications

Width: 12 in
Length: 12 ft
Material: Steel
Width: 12 in
Material: Steel
Length: 12 ft

Customer Reviews

No reviews for this product
(0)