Illuminated push button, XB4, metal, blue flush, 22mm, universal LED, plain lens

Item #: 286822

Cat #: XB4BW36G5

UPC: 389110119766

to view pricing and more.
Illuminated push button, Harmony XB4, metal, blue flush, 22mm, universal LED, plain lens, 1NO + 1NC, 110...120V AC

Overview

Illuminated push button, Harmony XB4, metal, blue flush, 22mm, universal LED, plain lens, 1NO + 1NC, 110...120V AC

This Harmony XB4 illuminated modular blue push button operates with a spring return mechanism, is supplied with 110V to 120V AC, uses an integral LED. It has a metal bezel. This illuminated push button provides an ergonomic and visual interface for controlling your machines. It is easily installed into standard 22mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to a bright and long lasting LED illumination. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K, making it ideal for operation in harsh environments.

Also known as: 389110119766, XB4BW36G5

Specifications

Mounting: Panel
Color: Blue
Amps: 10
Size: 22.5 mm
Volts AC: 120
Type: LED, Pilot Light
Material: Chrome
Standards: California Proposition 65
Mounting: Panel
Amps: 10
Volts AC: 120
Material: Chrome
Color: Blue
Size: 22.5 mm
Type: LED, Pilot Light
Standards: California Proposition 65