G52 8K 230V 1P RAC COR LVL2

Item #: 2868332

Cat #: G520826G360

UPC: 783510356668

to view pricing and more.
Documents & Guides
G52 8K 230V 1P RAC COR LVL2

Overview

G52 8K 230V 1P RAC COR LVL2

SpectraCool Air Conditioners are available in three sizes that offer a broad range of cooling capacities and configurations. These units deliver reliable enclosure cooling in demanding environments that features reliable design, clean appearance, easy installation, and a filterless design.

Also known as: 783510356668, G520826G360

Specifications

Color: Light Gray
Volts AC: 230
Phase: 1
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: NEMA 4X
Width: 17.120 in
Height: 52.690 in
Depth: 11.660 in
Weight: 128 lb
Color: Light Gray
Phase: 1
Finish: Powder Coated
Width: 17.120 in
Depth: 11.660 in
Volts AC: 230
Material: Steel
IP/NEMA Rating: NEMA 4X
Height: 52.690 in
Weight: 128 lb