BNNNA MODEL NO. MTZ3-50H3 3-POLE ANSI C37/UL1066/CSA C22.2 NO.268 RATED RATED 5000 AMPS 100% RATED

Item #: 2868392

Cat #: MGKSGADADNBNNNNNNMBBBNNTWNANDNNNECABNNNA

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
BNNNA MODEL NO. MTZ3-50H3 3-POLE ANSI C37/UL1066/CSA C22.2 NO.268 RATED RATED 5000 AMPS 100% RATED AIR - 100KA/100KA/85KA @ 254/508/635 VAC TOP TERMINATION

Overview

BNNNA MODEL NO. MTZ3-50H3 3-POLE ANSI C37/UL1066/CSA C22.2 NO.268 RATED RATED 5000 AMPS 100% RATED AIR - 100KA/100KA/85KA @ 254/508/635 VAC TOP TERMINATION
Also known as: MGKSGADADNBNNNNNNMBBBNNTWNANDNNNECABNNNA

Specifications

No Specifications Available