Breaker, Molded Case, 150A, 3P, 600VAC, 25-14kAIC, PowerPact

Item #: 286845

Cat #: HDL36150LV

UPC: 606486119153

to view pricing and more.
Breaker, Molded Case, 150 Amp, 3-Pole, 600 Volt AC, 25 - 14 kAIC, PowerPact, Lug In/Lug Out, Control Wire Taps "OFF" End

Overview

Breaker, Molded Case, 150 Amp, 3-Pole, 600 Volt AC, 25 - 14 kAIC, PowerPact, Lug In/Lug Out, Control Wire Taps "OFF" End
Also known as: 606486119153, HDL36150LV

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 150
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 20 kA
Poles: 3
Amps: 150
Standards: California Proposition 65
Interrupt Rating AC: 14 kA