
LED TYPE A/B PL Lamp, 30/35/40K
Item #: 2868553
Cat #: LED-7324-FC2-G4
UPC: 197810004097
to view pricing and more.
Documents & Guides
LED TYPE A/B PL w/ Flex Color: Light output on one side, G24q/GX24q 4-Pin Base, 120-277V Hybrid line voltage or with a compatible electronic ballast (see .pdf catalog page for compatible ballast), 1400 Lumens, 9 Watt (Replaces up to 42W 4 Pin lamps), 2700K/4000K/5000K Selectable CCT. *Not for use in enclosed fixtures.
Overview
LED TYPE A/B PL w/ Flex Color: Light output on one side, G24q/GX24q 4-Pin Base, 120-277V Hybrid line voltage or with a compatible electronic ballast (see .pdf catalog page for compatible ballast), 1400 Lumens, 9 Watt (Replaces up to 42W 4 Pin lamps), 2700K/4000K/5000K Selectable CCT. *Not for use in enclosed fixtures.
The Light Efficient Design LED-7324-40K-G2 lamp is designed to replace up to a 42 watt, 4 pin CFL. This lamp delivers 1,400 lumens of 2700K/4000K/5000Kneutral white light.
Also known as: 197810004097, LED-7324-FC2-G4
Specifications
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), Selectable |
| Lumens: | 1400 |
| Shape: | PL-C (Quad Tube) |
| Color Rendering Index (CRI): | 80 |
| Wattage: | 9 |
| Light Technology: | LED |
| Dimmable: | No |
| Base: | 4-Pin (G24q), 4-Pin (GX24Q) |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), Selectable |
| Shape: | PL-C (Quad Tube) |
| Wattage: | 9 |
| Dimmable: | No |
| Volts AC Range: | 120 - 277 |
| Lumens: | 1400 |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Base: | 4-Pin (G24q), 4-Pin (GX24Q) |